

€1,565.83/ pieceexcl. VAT
€1,894.65incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Connection size | 3/4" in |
Tightening moment | from 155 to 760 Nm |
Total length | 812 mm |
Screwdriver model | No |
With scale | Yes |
Isolation protection 1000 V | 0 |
Insulated | No |
With signal tone | Yes |
Electronic | No |
Head height | 35 mm |
Head width | 45 mm |
Connection size | 20 mm |
Weight | 3200 g |
Accuracy according to ISO 6789 | 3 % |
VDE tested | No |