

€126.46/ pieceexcl. VAT
€153.02incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 8551 TG |
Type | Tool holder |
Size tap wrench | 3 |
Suitable for thread size metric (M..) | M13 to M20 |
Material | Steel |
Weight | 1180 g |
Total length | 230 mm |
Model | 8551 TG-3 |
Ratcheting model | Yes |
Adjustable | Yes |
Long version | No |