

€172.17/ pieceexcl. VAT
€208.33incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 8178 |
Type | Bolt Cutter |
Total length | 900 mm |
With adjustable jaws | Yes |
Total length | 36 in |
Angled | No |
Weight | 5000 g |
Cutting blade exchangeable | Yes |