Products
Brands
About ERIKS
Customer service
NL - English
Home
8178 460 Bolt cutter 18"
GEDORE 8178 460 Bolt cutter 18"
ERIKS:
14474019
Manufacturer:
4010886933756
Cutting head replaceable, Cutting heads from chrome-vanadium steel, Max. cutting performance 48 HRC, 48 HRC ? 1590 N / mm² Tensile strength
Save to list
Log in for your specific pricing.
Log in
Not available in webshop
Estimated delivery date - 18/11/2026
Contact us
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Documents
Brand
GEDORE
Series
8178
Type
Bolt Cutter
Total length
460 mm
With adjustable jaws
Yes
Total length
18 in
Angled
No
Weight
1680 g
Cutting blade exchangeable
Yes
See all variants
Log in