

€507.80/ pieceexcl. VAT
€614.44incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Suitable for | Various applications |
Compression shape | Round compression |
Cross section | from 4 to 25 mmk |
AWG-range | from 3 to 12 |
Construction/operation | Mechanical |
Length | 300 mm |