






€246.97/ pieceexcl. VAT
€298.83incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 8151 |
Type | Crimping Pliers |
Suitable for | Crimping cables |
Compression shape | Flexible interchangeable |
Cross section | from 0.14 to 10 mmk |
With locking device (for mechanical tools) | Yes |
With exchangeable inserts | Yes |
Length | 220 mm |
Weight | 510 g |
Material | High-Strength Special Steel |
Inserts exchangeable | Yes |
Number of included inserts | 1 |