






Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 8000 |
Type | Assembly Pliers |
Series | 8000 |
Type | Assembly Pliers |
Material | Chrome-vanadium steel |
Length | 130 mm |
Chucking range | from 8 to 13 mm |
Chucking range | from 0.375 to 0.5625 in |
Exchangeable tips | No |
VDE tested | No |
Isolation protection 1000 V | No |
With spring | No |
Weight | 85 g |
Insulated | No |