GEDORE

GEDORE 8-0100 Double ended midget spanner set 10 pcs 5-13 mm

  • ERIKS:23070254
  • Manufacturer:4010886609903
Image 1
With same size each end, Jaw set at 15° and 75°, In plastic bag
Save to list

€92.81/ pieceexcl. VAT

€112.30incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Number of ring spanners
0
Number of ratchet combination wrenches
0
Number of open-end spanners
10
Number of combination spanners
0
Number of reversible ratchet wrenches
0
Number of swivel head wrenches
0
Number of double head spanners
0
Number of swivelhead spanners
0
Total number of tools
10
Wrench width
from 5 to 13 mm
Surface protection
Chromium-plated
Packaging
Bag