

€40.68/ pieceexcl. VAT
€49.22incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Connection size | 9 x 12 |
Magnetic | No |
Fast exchange head | No |
Connection size socket side | 5/16 |
Size bit insertion | Other |
Size bit insertion | 8 mm |
Size machine insertion | Other |