

€104.40/ pieceexcl. VAT
€126.32incl. VAT
1 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 710 |
Type | Pocket Caliper |
Measuring range | from 0 to 140 mm |
Accuracy | 0.05 mm |
Digital indication | No |
Depth dimension | Yes |
Material | Steel |
Model | Metric/inch |
Surface protection | Other |
Measuring range | from 0 to 5.5 in |
Type of fine setting | Slide |
Length | 213 mm |
Metric graduation | Yes |
Imperial graduation | Yes |