

€6.72/ pieceexcl. VAT
€8.13incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 702 |
Type | Feeler Gauge Set |
Number of blades | 8 |
Measuring range | from 0.05 to 0.5 mm |
Blade length | 100 mm |
Type of measurement | Metric |
Metric graduation | Yes |
Imperial graduation | No |