GEDORE

GEDORE 702 13 A Feeler gauge set, fan pattern

  • ERIKS:23147226
  • Manufacturer:4010886654866
Image 1
Handle nickel-plated
Save to list

€8.08/ pieceexcl. VAT

€9.78incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Series
702
Type
Feeler Gauge Set
Number of blades
13
Measuring range
from 0.0002 to 0.035 in
Blade length
100 mm
Type of measurement
Inch
Metric graduation
No
Imperial graduation
Yes