GEDORE

GEDORE 673 K Socket holder, short 1/4"-1/4"

  • ERIKS:11895728
  • Manufacturer:4010886875254
Image 1
Square drive as per DIN 3120-A 6,3 (1/4"), External square according to DIN 3120-A 6.3 (1/4")
Save to list

€10.44/ pieceexcl. VAT

€12.63incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Series
673
Type
Insert Holder
Length
17 mm
Model
673 K
Total length
17 mm
ISO standard
DIN ISO 1173
Weight
0.02 kg
Shaft diameter
6.3 mm
Diameter
6.3 mm