GEDORE

GEDORE 626 S 2 Stepped tommy bar 240 mm, d 6.7-11 mm

  • ERIKS:23066340
  • Manufacturer:4010886652817
Image 1
Vanadium steel 31CrV3, chrome-plated, tempered
Save to list

€5.22/ pieceexcl. VAT

€6.32incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Length
240 mm
Connection size
Other
Cascade
1
Wrench width
6.7 - 11 mm
Surface protection
Chromium-plated