

€27.83/ pieceexcl. VAT
€33.67incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Length | 195 mm |
Suitable for hexagonal bolts | Yes |
Right-angled | No |
Wrench depth small | 21.5 mm |
Wrench depth large | 23.5 mm |
Head width small | 33 mm |
Head width large | 35 mm |
Suitable for tommy bar | Yes |
With tommy bar | No |
Surface protection | Chromium-plated |