




€92.81/ setexcl. VAT
€112.30incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 5703 |
Type | Handle punch set |
Material to process | Cardboard, leather, rubber, sealing materials and other soft materials |
With case/bag | Yes |
Number of hole punches | 8 |
With tool | Yes |
Mechanical operation | Yes |
Punch sizes | from 3 to 25 mm |