






€8.20/ pieceexcl. VAT
€9.92incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 5700 |
Type | Arc Punch |
Hole diameter | 7 mm |
Material to process | Cardboard, leather, rubber, sealing materials and other soft materials |
Model | 570007 |
Hole diameter | 7 |
Diameter drill hole | 7 mm |