GEDORE

GEDORE 570005 Arc punch 5 mm

  • ERIKS:14575819
  • Manufacturer:4017981570053
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
For stamping out cardboard, leather, rubber, sealing materials and other soft materials, Cutting edge hardened
Save to list

€7.63/ pieceexcl. VAT

€9.23incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Series
5700
Type
Arc Punch
Hole diameter
5 mm
Material to process
Cardboard, leather, rubber, sealing materials and other soft materials
Model
570005
Hole diameter
5
Diameter drill hole
5 mm
Hole diameter
0.3125 in