GEDORE

GEDORE 570002 Arc punch 2 mm

  • ERIKS:14415990
  • Manufacturer:4017981570022
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
For stamping out cardboard, leather, rubber, sealing materials and other soft materials, Cutting edge hardened
Save to list

€6.72/ pieceexcl. VAT

€8.13incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Series
5700
Type
Arc Punch
Hole diameter
2 mm
Material to process
Cardboard, leather, rubber, sealing materials and other soft materials
Model
570002
Hole diameter
2
Diameter drill hole
2 mm
Hole diameter
0.0625 in