

€45.54/ pieceexcl. VAT
€55.10incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Weight | 500 g |
Length | 320 mm |
Material stick | Fibreglass reinforced Plastics (GRP) |
Non-rebound | No |
Low spark model | No |
Model | Smith hammer |
Material head | Steel |
Weight head | 500 g |
With stick protection | Yes |
Weight total | 770 g |