

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Connection size | 1/4" in |
Tightening moment | from 1 to 5 Nm |
Total length | 222 mm |
Screwdriver model | No |
With scale | Yes |
Accuracy scale division | 0.025 Nm |
Isolation protection 1000 V | 0 |
Insulated | No |
With signal tone | Yes |
Electronic | No |
Head height | 25.3 mm |
Head width | 35 mm |
Connection size | 6.3 mm |
Weight | 432 g |
Accuracy according to ISO 6789 | 6 % |
VDE tested | No |