

€58.01/ pieceexcl. VAT
€70.19incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 422026 |
Type | Ideal Right-Hand Cutting Scissors |
Total number of tools | 1 |
Weight | 0.51 kg |
Type | Ideal Right-Hand Cutting Scissors |
Length | 260 mm |