GEDORE

GEDORE 421025 Hole cutting shears 250 mm right

  • ERIKS:11895944
  • Manufacturer:4017981421058
Image 1
Polished cutting edges, Black varnished, handles blue expoxy coated
Save to list

€29.00/ pieceexcl. VAT

€35.09incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Series
421
Type
Hole Scissors
Total number of tools
1
Weight
0.49 kg
Type
Hole Scissors
Length
250 mm