




€35.16/ pieceexcl. VAT
€42.54incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 407 |
Type | Hacksaw with 2C-handle |
Type | Hacksaw |
Length | 405 mm |
Model | 407 A |
Material to process | Metal and Steel |
Weight | 665 g |
Material | Aluminium die-cast |
Saw blade included | Yes |
Saw blade | Bimetal saw blade |
Saw blade exchangeable | Yes |
Grip design | Soft Grip |
Material handle | Soft Rubber |
Suitable for plastic | Yes |
Suitable for stainless steel | Yes |
Suitable for steel | Yes |
Suitable for aluminium | Yes |