GEDORE

GEDORE 407 A Saw blade bimetal

  • ERIKS:11893536
  • Manufacturer:4010886861400
Image 1
Spare bimetal saw blade for No. 407
Save to list

€5.70/ pieceexcl. VAT

€6.90incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Series
407
Type
Saw blade
Type
Hand saw blade
Length
314 mm
Height
1 mm
Material
Bimetal
Weight
20 g
Width
13 mm