

€17.23/ centimeterexcl. VAT
€20.85incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Model | Metric |
Wrench width | 13 x 15 mm |
Cranked | 0 |
Single wrench model | No |
Length | 160 mm |
Low spark model | No |
Isolation protection 1000 V | 0 |
Head width small | 20.5 mm |
Head width large | 23 mm |
Height of head small | 7.2 mm |
Half moon model | No |
Open model | No |
Ratcheting model | No |
Surface protection | Other |