




€308.03/ pieceexcl. VAT
€372.72incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 3550 |
Type | Torque Wrench |
Connection size | 1/2 in |
Tightening moment | from 40 to 200 Nm |
Total length | 499 mm |
Screwdriver model | No |
With scale | No |
Accuracy scale division | 1 Nm |
Low spark model | No |
Length | 499 mm |
VDE tested | No |
Insulated | No |
With extension | Yes |
Suitable for extension | Yes |
With signal tone | No |
Electronic | No |
Head height | 22 mm |
Head width | 42.5 mm |
Correcting variable consistent | No |
Connection size | 12.5 mm |
Weight | 2360 g |
Accuracy according to ISO 6789 | 3 % |
VDE tested | No |