

€48.75/ pieceexcl. VAT
€58.99incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Suitable for hexagonal bolts | Yes |
Suitable for double hex nuts | Yes |
Suitable for protruding torx screws | No |
Suitable for recessed torx screws | No |
Suitable for in-hex screws | No |
Wrench size small | 13 mm |
Wrench size large | 17 mm |
Length | 275 mm |
Head width small | 19.2 mm |
Head width large | 24.2 mm |
Suitable for tommy bar | Yes |
With tommy bar | No |
Surface protection | Chromium-plated |