

€50.78/ pieceexcl. VAT
€61.44incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Wrench width 1 | 17 mm |
Wrench width 2 | 19 mm |
Wrench width 3 | 30.5 mm |
Wrench width 4 | 26 mm |
Rectangular wrench | Other |
Surface protection | With powder coating |
Total length | 422 mm |
Weight | 1.285 kg |