GEDORE

GEDORE 278612 Aluminium bending former 12 mm

  • ERIKS:11895795
  • Manufacturer:4017981278621
Image 1
Image 2
Image 1
Image 2
Made of high strength aluminium
Save to list

€35.16/ pieceexcl. VAT

€42.54incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Series
2786
Type
Aluminum Bending Segment
Maximum diameter
12 mm
Electric drive
No
Tube diameter
from 10 to 12 mm