






€24.84/ pieceexcl. VAT
€30.06incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 2675 |
Type | Ratchet screwdriver |
Shaft length | 115 mm |
Magnetic | Yes |
Connection size | 1/4 |
Connection size | 0.25 in |
Connection size | 6.3 mm |
Total length | 225 mm |