GEDORE

GEDORE 26 RS-626 S-3 Stepped tommy bar 330 mm, d 11.7 + 13.7 + 16 mm

  • ERIKS:23066341
  • Manufacturer:4010886652824
Image 1
Vanadium steel 31CrV3, chrome-plated, fully hardened
Save to list

€8.12/ pieceexcl. VAT

€9.83incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Length
310 mm
Connection size
Other
Cascade
1
Wrench width
11.7 - 16 mm
Surface protection
Chromium-plated