GEDORE

GEDORE 26 RS 2 Stepped tommy bar 240 mm, d 8 + 10 mm

  • ERIKS:23066253
  • Manufacturer:4010886621943
Image 1
Vanadium steel 31CrV3, chrome-plated, fully hardened
Save to list

€9.26/ pieceexcl. VAT

€11.20incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Length
240 mm
Connection size
Other
Cascade
1
Wrench width
8 - 10 mm
Surface protection
Chromium-plated