

€17.31/ pieceexcl. VAT
€20.95incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Model | Metric |
Length | 200 mm |
Suitable for hexagonal bolts | Yes |
Right-angled | No |
Wrench depth small | 21 mm |
Wrench depth large | 22 mm |
Suitable for tommy bar | Yes |
With tommy bar | No |
Surface protection | Chromium-plated |