

€13.68/ pieceexcl. VAT
€16.55incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Length | 192 mm |
Suitable for hexagonal bolts | Yes |
Right-angled | No |
Wrench depth small | 19 mm |
Wrench depth large | 21 mm |
Suitable for tommy bar | Yes |
With tommy bar | No |
Surface protection | Chromium-plated |