GEDORE

GEDORE 26 D 18 Tommy bar 500 mm, d 18 mm

  • ERIKS:23066215
  • Manufacturer:4010886620922
Image 1
GEDORE vanadium steel 31CrV3, chrome-plated up to Ø 20 mm, Chrome-vanadium steel 31CrV3, chrome-plated
Save to list

€25.43/ pieceexcl. VAT

€30.77incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Length
495 mm
Diameter
18 mm
Connection size
Other
Cascade
0
Surface protection
Chromium-plated