GEDORE

GEDORE 25 PK-012 Double ended socket wrench set 12 pcs 8-19 mm

  • ERIKS:12055535
  • Manufacturer:4010886815045
Image 1
Through-hole on the angled side to take a tommy bar, Chrome-plated, The rotary pin can also be used on the angled side (e.g. No. 26 D, please order separately)
Save to list

€121.63/ setexcl. VAT

€147.17incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Surface protection
Chromium-plated
Total number of tools
12 pce
With ratchet
No
Number of socket spanners
0
Number of hexagonal sockets
0
Number of Torx sockets
0
Number of sockets for screwdriver
0