

€1,158.92/ pieceexcl. VAT
€1,402.29incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 2456 |
Type | Hydraulic pipe bender set |
Tube diameter | 22 mm |
Bending angle | 90 ° |
Suitable for steel | Yes |
Suitable for copper | Yes |
With slide rail | No |