GEDORE

GEDORE 242312 Pipe bending pliers with roller

  • ERIKS:11895351
  • Manufacturer:4017981242325
Image 1
For bendable steel and stainless steel pipes (up to max. 18 x 1.5 mm) as well as soft (also heat-insulated) and semi-hard copper pipes EN 1057, Universal use-by exchanging the roller by the plastic slide rail different pipe qualities can be worked, For flexible steel and stainless steel pipes (up to max. 18 x 1.5 mm), Soft (also heat-insulated) and semi-hard copper pipes EN 1057, Contains one bending roller (e.g. for steel and stainless steel pipes) and one bending bar (e.g. for semi-hard copper pipes) each
Save to list

€104.40/ pieceexcl. VAT

€126.32incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Maximum diameter
22 mm
Electric drive
No
Tube diameter
from 10 to 22 mm
Bending angle
90 °