GEDORE

GEDORE 233001 Flaring tool 4-14 mm

  • ERIKS:23083069
  • Manufacturer:4017981233019
Image 1
For cooling systems and refrigeration technique, Body in pressure-cast zinc, enamelled blue, Clamping jaws made from steel, smooth inside, phosphated, With cone for 180° flaring = 90° angle from pipe
Save to list

€138.07/ pieceexcl. VAT

€167.06incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Series
2330
Type
Flaring Tool
Material
Cast zinc, Steel
Total number of tools
1
Heating- + sanitary mechanic set
No
E-mechanic set
No
Number of guiding drills
0
Number of fork spanners
0
Number of hot air guns
0
Number of wood borers
0
Number of HSS spiral drills
0
Number of cable cutters
0
Number of coaxial tools
0
Number of crosshead screwdrivers PH
0
Number of crosshead screwdrivers PZ
0
Number of hole saws
0
Number of finishing tools glass fibre cable
0
Number of hole edge core drills
0
Number of ring spanners
0
Number of slotted screwdrivers
0
Number of socket inserts
0
Number of socket spanners
0
Number of open-end spanners
0
Number of stone drills
0
Number of step drills
0
Number of Torx screwdrivers
0
Number of files
0
Number of measuring tools
0
Weight
1.4 kg
Number of pliers
0
Number of combination spanners
0
Number of hexagonal keys
0
Number of adjustable wrenches
0
Number of ratchets
0
Number of bit inserts
0
Number of chisels and punches
0
Number of hammers
0
Number of saws
0
Number of multifunctional tools
0
Number of testing tools
0