

€35.16/ pieceexcl. VAT
€42.54incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 2310 |
Type | Pipe Cutter |
Type of article | Pipe cutter |
Tube diameter | from 4 to 16 mm |
Tube diameter | 4 to 16 |
Weight | 120 g |
Material | Zinc die-cast |
Max. wall thickness | 0.2 mm |
Suitable for cast iron pipe | No |
Suitable for multi-layer composite pipes | Yes |
Length | 50 mm |
With inner tube deburrer | No |
Telescopic | No |