

€172.85/ pieceexcl. VAT
€209.15incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 2300 |
Type | Pipe Cutter |
Type of article | Pipe cutter |
Tube diameter | from 13 to 65 mm |
Tube diameter | 13 to 65 |
Weight | 1460 g |
Material | Zinc die-cast |
Suitable for cast iron pipe | No |
Suitable for multi-layer composite pipes | Yes |
Length | 275 mm |
With inner tube deburrer | No |
Telescopic | No |