GEDORE

GEDORE 2195 Universal joint 1" 140 mm

  • ERIKS:23063721
  • Manufacturer:4010886618097
Image 1
GEDORE vanadium steel 31CrV3, chrome-plated
Save to list

€159.64/ pieceexcl. VAT

€193.16incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Connection size
1"
Connection size
25 mm
Length
140 mm
Surface protection
Chromium-plated
Tested according to ISO 3316
No