




€13.00/ pieceexcl. VAT
€15.73incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 2142 TX |
Type | Screwdriver |
Screwing system | TX |
Size | T40 |
Wrench width | 6.65 mm |
Blade length | 175 mm |
Blade diameter | 6 mm |
Total length | 213 mm |