GEDORE

GEDORE 2133 T 13 Socket wrench with 2C-T-handle 13 mm

  • ERIKS:12976725
  • Manufacturer:4010886933466
Image 1
Image 2
Image 1
Image 2
Head depth 25 mm, 2-component wing grip for high torque when loosening or tightening, Extended wing provides optimal support for the ball of the hand
Save to list

€24.18/ pieceexcl. VAT

€29.26incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Series
2133 T
Type
Nut Driver
Total length
268 mm
Wrench width
13 mm