GEDORE

GEDORE 2005 CT2-119 Tool set in CT module 21 pcs

  • ERIKS:14099150
  • Manufacturer:4010886878330
Image 1
Image 2
Image 1
Image 2
Dimensions: 316.5 x 390 x 35 mm
Save to list
Not available in webshop
Estimated delivery date - 17/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Series
2005 CT2
Type
Tool Assortment
Set version
95-200 9912-312-512-612-8 100-12 119-3-4-5-6-8-84-86-175 132-150 133 F-150 133D-150 70220M 706 711 4612Storage: 2/4 Check-Tool-ModuleContents (Qty of pieces): 21Technical characteristics:Material: FoamCompliance: compliant
Total number of tools
21
Heating- + sanitary mechanic set
No
E-mechanic set
No
Weight
2.73 kg