GEDORE

GEDORE 20 H-1250 Club hammer

  • ERIKS:23076128
  • Manufacturer:4010883863544
Image 1
With ash (E 20 E) or hickory handle (E 20 H) DIN 5135 up to 2000 g, With hickory handle DIN 5135 up to 2000 g
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Weight
1250 g
Length
260 mm
Material stick
Wood
Non-rebound
No
Low spark model
No
Material head
Steel
Weight head
1250 g
Weight total
1406 g