




€24.35/ pieceexcl. VAT
€29.46incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 1990 |
Type | Extension |
Connection size | 1/2 |
Weight | 450 g |
Material | Chrome-vanadium steel |
Connection size | 12.5 mm |
Connection size | 0.5 in |
Length | 305 mm |
Surface protection | Matt Chrome-plated |
Surface treatment | Matt chrome-plated |
Tested according to ISO 3316 | Yes |