GEDORE

GEDORE 19 TX 20 Screwdriver bit socket set 1/2"+1/4" 34 pcs TX

  • ERIKS:23063018
  • Manufacturer:4010886612941
Image 1
In GEDORE blue sheet steel case, Dimensions: 320 x 210 x 55 mm
Save to list

€435.83/ pieceexcl. VAT

€527.35incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Number of crosshead screwdrivers PH
0
Number of crosshead screwdrivers PZ
0
Number of slotted screwdrivers
0
Number of Torx screwdrivers
22
Total number of tools
34
Blade material
Other
Material handle
Other
Grip design
Other
Cap rotatable
No
Insulated
No
Isolation protection 1000 V
No
Packaging
Metal box