

€277.91/ setexcl. VAT
€336.27incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Drive size | 1/2" |
Connection size | 12.5 mm |
Total number of tools | 19 pce |
With ratchet | Yes |
Number of socket spanners | 15 |
Number of hexagonal sockets | 0 |
Number of Torx sockets | 0 |
Number of sockets for screwdriver | 0 |
Packaging | Metal box |